Shop ALLPOINTS
See all product information
Create Account
2051115 Bushing, Lid For Hobart
Mfr # 2051115
Zoro # G904880095
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Height
1 in
Width
1 in
Length
1 in
Fits Brand
Hobart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051115
- Zoro #
- G904880095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Lid Bushing
- Fits Brand
- Hobart
Description
color: white material: plastic length: 1" | 25 mm inner diameter: 1/2" | 13 mm outer diameter: 5/8" | 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov