Shop ALLPOINTS
See all product information
Create Account
2081040 Impella (Clear)
Mfr # 2081040
Zoro # G904880187
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Width
5 in
Height
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2081040
- Zoro #
- G904880187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3 in
- Length
- 5 in
Details
- Weight
- 0.2 lb
- Item
- Impella
Description
includes: impeller housing, impeller, ss support pin & clip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov