Shop ALLPOINTS
See all product information
Create Account
1291246 Kason 67003001216 Filter, Baffle For Kason
Mfr # 1291246
Zoro # G204881372
product price:Â
$
64.15
/ea
Key Features
Fits Brand
Kason
Length
26 in
Height
12 in
Width
26 in
Weight
2.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1291246
- Zoro #
- G204881372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 26 in
- Height
- 12 in
- Width
- 26 in
Details
- Fits Brand
- Kason
- Item
- Baffle Kason Filter
- Weight
- 2.8 lbs
Description
material: steel glavanized width: 406 mm | 16" nominal height: 305 mm | 12" nominal depth: 51 mm | 2" nominal nsf certified: y ul listed: y cul listed: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov