Shop ALLPOINTS
See all product information
Create Account
2091019 Blade, Replacement, Scraper For Le-Jo
Mfr # 2091019
Zoro # G704881469
product price:Â $12.29
/ea
Sold in multiples of 4 for $49.16
Key Features
Width
6 in
Fits Brand
Le-Jo
Height
0.01 in
Length
6 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2091019
- Zoro #
- G704881469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 0.01 in
- Length
- 6 in
Details
- Fits Brand
- Le-Jo
- Weight
- 0.1 lb
- Item
- Replacement Blade
Description
material: stainless steel length: 6" | 152 mm width: 1-3/4" | 44 mm screw centers: 3-5/8" | 92 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.