Shop ALLPOINTS
See all product information
Create Account
2121024 Housing, Upper (Vm0100A) For Vita-Mix, Inc.
Mfr # 2121024
Zoro # G904881320
product price:Â
$
66.45
/ea
Key Features
Weight
1.2 lbs
Height
6 in
Width
9 in
Fits Brand
Vita-Mix
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2121024
- Zoro #
- G904881320
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.2 lbs
- Fits Brand
- Vita-Mix
- Item
- Upper Housing
Description
color: gray material: plastic length: 9" | 229 mm width: 8" | 203 mm inner diameter: 1 1/16" | 26 mm depth: 5" | 127 mm centers: 3 1/4" | 83 mm