Shop ALLPOINTS
See all product information
Create Account
2121059 Board, Display (120V)
Mfr # 2121059
Zoro # G804881000
product price:Â
$
1,171.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Weight
1 lb
Length
9 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2121059
- Zoro #
- G804881000
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Item
- Display Board
Description
length: 3 3/8" | 86 mm width: 6" | 152 mm voltage: 120 v ac includes: # 212-1060 face plate, 4 screws instructions included: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.