Shop ALLPOINTS
See all product information
Create Account
2151177 Bumper, Puller Head For Redco Slicers
Mfr # 2151177
Zoro # G404880038
product price:Â
$
7.45
/ea
Sold in multiples of 6 for $44.70
Key Features
Length
1 in
Fits Brand
Redco Slicers
Width
1 in
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151177
- Zoro #
- G404880038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 0.01 in
Details
- Fits Brand
- Redco Slicers
- Item
- Puller Head Bumper
- Weight
- 0.01 lb
Description
color: black material: neoprene length: 1/2" | 13 mm width: 1/2" | 13 mm depth: 1/4" | 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov