Shop ALLPOINTS
See all product information
Create Account
8010720 High Limit Switch Manual For Imperial Cooking Equipment
Mfr # 8010720
Zoro # G304881883
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Imperial
Length
6 in
Weight
0.5 lb
Height
3 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010720
- Zoro #
- G304881883
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Imperial
- Weight
- 0.5 lb
- Item
- Limit Switch
Description
60" cap, bulb 3" x 5/16", manual reset with stuffing box