Shop ALLPOINTS
See all product information
Create Account
2151300 Rod, Guide (Insta-Bloom) For Redco Slicers
Mfr # 2151300
Zoro # G904884840
product price:Â
$
76.19
/ea
Key Features
Length
12 in
Fits Brand
Redco Slicers
Height
1 in
Width
12 in
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151300
- Zoro #
- G904884840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Height
- 1 in
- Width
- 12 in
Details
- Fits Brand
- Redco Slicers
- Weight
- 0.6 lb
- Item
- Guide Rod
Description
material: stainless steel length: 12" | 305 mm width: 1/2" | 13 mm thread: 43236
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov