Shop ALLPOINTS
See all product information
Create Account
262499 Double Skewer For American Range
- Mfr # 262499
- Zoro # G404880687
product price:Â
$
30.29
/ea
Key Features
Height
2 in
Width
7 in
For Use With
Range
Length
7 in
Fits Brand
American Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262499
- Zoro #
- G404880687
- UPC #
- -
- Country of Origin
- United States
- Item
- Double Skewer
- For Use With
- Range
- Fits Brand
- American Range
- Weight
- 0.2 lb
Dimensions
- Height
- 2 in
- Width
- 7 in
- Length
- 7 in
Description
doublw skewer 2-3/4" spaced, 3-1/4" long prongs on both sides ,s/s, 7-1/4" total length, 1/2" hole , includes screw, # 26-2501, 1/4"-20 ss thumbscrew hickory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.