Shop ALLPOINTS
See all product information
Create Account
2151367 Block, Pusher (1/4" Dice)
Mfr # 2151367
Zoro # G604879351
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
5 in
Width
5 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2151367
- Zoro #
- G604879351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 5 in
- Width
- 5 in
Details
- Item
- Pusher Block
- Weight
- 1 lb
Description
color: black material: plastic length: 4 5/8" | 118 mm width: 4 5/8" | 118 mm type: 1/4" dice up to 1/2" dice depth: 15/16" | 24 mm note: used on insta-cut model 5.0 centers: 3 1/8" | 79 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov