Shop ALLPOINTS
See all product information
Create Account
2171070 Jar, Plastic, 110Mm Neck For Server Products
Mfr # 2171070
Zoro # G604879931
product price:Â
$
19.79
/ea
Sold in multiples of 2 for $39.58
Key Features
Weight
0.2 lb
Width
10 in
Fits Brand
Server Products
Length
10 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171070
- Zoro #
- G604879931
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- Server Products
- Item
- Plastic Jar
Description
material: plastic capacity: 1 gal | 4 l thread: 110 mm neck nsf certified: y