Shop ALLPOINTS
See all product information
Create Account
2171071 Pump, Solution, Ps-G 110Mm For Server Products
Mfr # 2171071
Zoro # G604885147
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Server Products
Length
16 in
Weight
1.8 lbs
Height
3 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171071
- Zoro #
- G604885147
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Server Products
- Weight
- 1.8 lbs
- Item
- Solution Pump
Description
material: polycarbonate pump and lid includes: gauging collars, discharge fittings type: dispenses thin, thick, chunky products in 1/4 oz | screws onto gallon container with 110mm opening nsf certified: y instructions included: y