Shop ALLPOINTS
See all product information
Create Account
2171116 Valve, Ball For Server Products
Mfr # 2171116
Zoro # G104887375
product price:Â
$
7.55
/ea
Sold in multiples of 4 for $30.20
Key Features
Fits Brand
Server Products
Height
1 in
Weight
0.01 lb
Width
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171116
- Zoro #
- G104887375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Server Products
- Weight
- 0.01 lb
- Item
- Ball Valve
Description
color: clear material: silicone outer diameter: 1" | 25 mm depth: 3/8" | 10 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.