Shop ALLPOINTS
See all product information
Create Account
2171126 Pump, Condiment, 2/3, Deep For Server Products
Mfr # 2171126
Zoro # G304884297
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Weight
2.1 lbs
Height
3 in
Width
16 in
Fits Brand
Server Products
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171126
- Zoro #
- G304884297
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 16 in
- Length
- 16 in
Details
- Weight
- 2.1 lbs
- Item
- Condiment Pump
- Fits Brand
- Server Products
Description
material: stainless steel length: 14-3/4" | 375 mm width: 7" | 178 mm capacity: 37 max portion ml | 1-1/4 max portion oz includes: 2 cleaning brushes, lubricant, gauging collars type: fits 10" deep 2 qt jar | thick and chunky products note:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA