Shop ALLPOINTS
See all product information
Create Account
2171198 Knob, Pump(Ketchup) For Server Products
Mfr # 2171198
Zoro # G104880314
product price:Â
$
20.29
/ea
Key Features
Width
2 in
Length
2 in
Fits Brand
Server Products
Weight
0.1 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171198
- Zoro #
- G104880314
- UPC #
- -
- Country of Origin
- United States
- Item
- Pump Knob
- Fits Brand
- Server Products
- Weight
- 0.1 lb
Description
color: red outer diameter: 1-3/4" | 44 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.