Shop ALLPOINTS
See all product information
Create Account
2181308 Bearing, Self Aligning, 1/2"Id For Star Manufacturing
Mfr # 2181308
Zoro # G504879871
product price:Â
$
48.89
/ea
Key Features
Weight
0.1 lb
Height
1 in
Length
3 in
Width
3 in
Fits Brand
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2181308
- Zoro #
- G504879871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- Weight
- 0.1 lb
- Item
- Self Aligning Bearing
- Fits Brand
- Star
Description
material: steel length: 2 3/8" | 60 mm width: 1 3/8" | 35 mm inner diameter: 1/2" | 13 mm depth: 1/2" | 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov