Shop ALLPOINTS
See all product information
Create Account
22-1047 Slicer Handle
Mfr # 221047
Zoro # G204881051
product price:Â
$
47.59
/ea
Key Features
Length
3 in
Width
3 in
Weight
0.2 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221047
- Zoro #
- G204881051
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Details
- Item
- Slicer Handle
- Weight
- 0.2 lb
Description
handle for screw & washer use # 26-1341 hobart slicer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov