Shop ALLPOINTS
See all product information
Create Account
2221033 Blade For Waring Products
Mfr # 2221033
Zoro # G204880818
product price:Â
$
25.59
/ea
Sold in multiples of 3 for $76.77
Key Features
Height
2 in
Width
4 in
Fits Brand
Waring
Length
4 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221033
- Zoro #
- G204880818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 4 in
- Length
- 4 in
Details
- Item
- Blade
- Fits Brand
- Waring
- Weight
- 0.01 lb
Description
material: stainless steel width: 2 3/16" | 56 mm inner diameter: 7/32" | 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov