Shop ALLPOINTS
See all product information
Create Account
2221426 Switch, Thermo For Waring Products
Mfr # 2221426
Zoro # G904888404
product price:Â
$
91.35
/ea
Key Features
Width
7 in
Height
0.01 in
Weight
0.01 lb
Fits Brand
Waring
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221426
- Zoro #
- G904888404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 0.01 in
- Length
- 7 in
Details
- Item
- Thermo Switch
- Weight
- 0.01 lb
- Fits Brand
- Waring
Description
voltage: 250 v ac amp: 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov