Shop ALLPOINTS
See all product information
Create Account
381798 Kason 11803Leda26 Vp Fixture W/ Led Lamp For Kason
Mfr # 381798
Zoro # G704879848
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Height
5 in
Weight
2 lbs
Fits Brand
Kason
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381798
- Zoro #
- G704879848
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Height
- 5 in
- Width
- 13 in
Details
- Item
- W/ LED Lamp
- Weight
- 2 lbs
- Fits Brand
- Kason
Description
color: clear | white material: plastic weight: 1.79 lb length: 8" voltage: 120 v ac electrical wattage: 11 outer diameter: 3 1/2" includes: fixture | 11w led bulb | gasket | globe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov