Shop ALLPOINTS
See all product information
Create Account
2231299 Plate, Slicing, 5/16", C8, Assembly For Dito Dean
Mfr # 2231299
Zoro # G404885149
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Weight
2.1 lbs
Height
2 in
Width
10 in
Fits Brand
Dito Dean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2231299
- Zoro #
- G404885149
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.1 lbs
- Item
- Slicing Plate
- Fits Brand
- Dito Dean
Description
size: 5/16" slices | 8 mm slices includes: storage bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.