Shop ALLPOINTS
See all product information
Create Account
2241109 Slicer, Easy, 3/16" Fixed Cut For Nemco
Mfr # 2241109
Zoro # G604885406
product price:Â
$
1,596.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Length
18 in
Width
18 in
Fits Brand
Nemco
Weight
13 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241109
- Zoro #
- G604885406
- UPC #
- -
- Country of Origin
- United States
- Item
- Easy Slicer
- Fits Brand
- Nemco
- Weight
- 13 lbs
Description
size: 3/16 mm fixed cut | 5 mm fixed cut includes: brass cleaning brush type: manual operation nsf certified: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.