Shop ALLPOINTS
See all product information
Create Account
2241114 Plate, Cut, Fixed 3/16", Ez Slcr For Nemco
Mfr # 2241114
Zoro # G704885085
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
1.5 lbs
Fits Brand
Nemco
Length
9 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241114
- Zoro #
- G704885085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 9 in
- Width
- 9 in
Details
- Weight
- 1.5 lbs
- Fits Brand
- Nemco
- Item
- Cut Plate
Description
size: 3/16" cut | 5 mm cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.