Shop ALLPOINTS
See all product information
Create Account
2241170 Block, Pusher, 3/16"Tom Slcr Ii For Nemco
Mfr # 2241170
Zoro # G404880021
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Nemco
Length
12 in
Weight
2.2 lbs
Height
5 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241170
- Zoro #
- G404880021
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nemco
- Weight
- 2.2 lbs
- Item
- Pusher Block
Description
size: 3/16" slice | 5 mm slice type: 13 fins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.