Shop ALLPOINTS
See all product information
Create Account
2241177 Lever (Lettuce Cutter) For Nemco
Mfr # 2241177
Zoro # G204880597
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Weight
1.4 lbs
Width
18 in
Height
3 in
Fits Brand
Nemco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241177
- Zoro #
- G204880597
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.4 lbs
- Item
- Lever
- Fits Brand
- Nemco
Description
material: cast aluminum length: 17 1/2" | 445 mm width: 4 1/2" | 114 mm inner diameter: 3/8" 4 holes | 10 mm 4 holes note: used on fmp# 224-1012 lettuce kutter