Shop SCREENFLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Room Divider, Black, 82 in H, 186 in W
- Mfr # STX-FS-6107-B-DW
- Zoro # G923558289
product price:Â
$
3,290.99
/ea
Key Features
Overall Height
82 in
Panel Color
Desert
Frame Color
Black
Number of Panels
7
Panel Opacity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STX-FS-6107-B-DW
- Zoro #
- G923558289
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 82 in
- Panel Thickness
- 3/4 in
- Folded Depth
- 36 in
- Overall Width
- 186 in
- Panel Width
- 26 in
- Folded Width
- 37 in
- Panel Height
- 82 in
Details
- Item
- Room Divider
- Panel Color
- Desert
- Frame Color
- Black
- Number of Panels
- 7
- Panel Opacity
- Opaque
- Flammability Standards
- CA117
- Panel Surface Material
- Fabric
- Folding
- Not Foldable
- Frame Finish
- Powder Coated
- Frame Material
- Aluminum, Steel
Description
Room Divider, Number of Panels 7, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 186 in, Panel Thickness 3/4 in, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.