Shop ALLPOINTS
See all product information
Create Account
26-2840 Hub Assembly Agitator Shaft with Pin
Mfr # 262840
Zoro # G304880749
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Weight
1 lb
Width
7 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262840
- Zoro #
- G304880749
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 7 in
- Length
- 7 in
Details
- Item
- Assembly Agitator Shaft
- Weight
- 1 lb
Description
hub assembly agitator shaft, 7-3/8" long, w/pin for accessories to hook to for pin only use # 26-2841 hobart mixer a200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov