Shop ALLPOINTS
See all product information
Create Account
2241225 Pin, Groove (1/4" X 3/4") For Nemco
Mfr # 2241225
Zoro # G904885793
product price:Â
$
7.39
/ea
Sold in multiples of 6 for $44.34
Key Features
Weight
0.01 lb
Width
1 in
Fits Brand
Nemco
Height
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241225
- Zoro #
- G904885793
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Nemco
- Item
- Groove Pin
Description
material: steel length: 3/4" | 19 mm outer diameter: 1/4" | 6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.