Shop ALLPOINTS
See all product information
Create Account
2241226 Yoke, Frykutter MNo N55450 For Nemco
Mfr # 2241226
Zoro # G004887444
product price:Â
$
25.99
/ea
Sold in multiples of 2 for $51.98
Key Features
Weight
0.2 lb
Height
1 in
Fits Brand
Nemco
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241226
- Zoro #
- G004887444
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 4 in
Details
- Item
- Frykutter Mno N55450 Yoke
- Weight
- 0.2 lb
- Fits Brand
- Nemco
Description
material: steel length: 4 3/16" | 122 mm width: 7/8" | 22 mm centers: 3 1/2" | 89 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov