Shop ALLPOINTS
See all product information
Create Account
224468 Knob - On/Off For Hobart
Mfr # 224468
Zoro # G104881717
product price:Â
$
80.25
/ea
Key Features
Height
2 in
Width
5 in
Length
5 in
Fits Brand
Hobart
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 224468
- Zoro #
- G104881717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 5 in
- Length
- 5 in
Details
- Fits Brand
- Hobart
- Weight
- 0.1 lb
- Item
- Knob
Description
hobart 2612, 2712, 2812, 2912
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov