Shop ALLPOINTS
See all product information
Create Account
2251055 Basket, Fry, 11 X 4-1/2", Fh For Prince Castle
Mfr # 2251055
Zoro # G804881246
product price:Â
$
98.29
/ea
Key Features
Weight
2 lbs
Width
21 in
Length
21 in
Fits Brand
Prince Castle
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2251055
- Zoro #
- G804881246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Length
- 21 in
- Height
- 10 in
Details
- Weight
- 2 lbs
- Item
- Fry Basket
- Fits Brand
- Prince Castle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA