Shop ALLPOINTS
See all product information
Create Account
2271140 Filter Hose For Henny Penny
Mfr # 2271140
Zoro # G704880141
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
16 in
Length
16 in
Weight
2.8 lbs
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271140
- Zoro #
- G704880141
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter Hose
- Weight
- 2.8 lbs
- Fits Brand
- Henny Penny
Description
5'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.