Shop ALLPOINTS
See all product information
Create Account
26-2859 Worm Wheel Shaft Service Kit
Mfr # 262859
Zoro # G104881632
product price:Â $1,031.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
6 in
Weight
1.8 lbs
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262859
- Zoro #
- G104881632
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Length
- 6 in
- Width
- 6 in
Details
- Weight
- 1.8 lbs
- Item
- Service Kit
Description
worm wheel shaft service kit, includes: 1ea # 26-2852 worm wheel gear, 1ea # 26-2853 shaft, 1ea # 26-2850 15 tooth gear, 1ea # 26-2851 key, 2ea # 26-2842 3/8" hex nut, 1ea spacer 1.137 x .875 od,' 1ea bushing .420" id x .870" od x .020" thick, has shoulder, 1ea washer .40" id x .750" od x .063" thick hobart mixer a120, a200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.