Shop ALLPOINTS
See all product information
Create Account
2371065 Gasket, Milk Cooler, 24 Ft For Beverage Air
Mfr # 2371065
Zoro # G604880814
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Beverage Air
For Use With
Refrigeration
Length
12 in
Height
3 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2371065
- Zoro #
- G604880814
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Beverage Air
- For Use With
- Refrigeration
- Weight
- 1 lb
- Item
- Milk Cooler Gasket
Description
length: 24' | 7.3 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.