Shop ALLPOINTS
See all product information
Create Account
261074 Sheet Metal Screw(Bx100)8X3/4 Phl Pn 18-8 Ss
Mfr # 261074
Zoro # G104895752
product price:Â
$
23.85
/ea
Sold in multiples of 3 for $71.55
Key Features
Width
1 in
Weight
0.5 lb
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261074
- Zoro #
- G104895752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Weight
- 0.5 lb
- Item
- Sheet Metal Screw
Description
stainless steel pan head phillips sheet metal screw 8 x 3/4", 100/bx
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA