Shop ALLPOINTS
See all product information
Create Account
2481024 Worm For Univex
Mfr # 2481024
Zoro # G804886838
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Height
3 in
Weight
1.4 lbs
Fits Brand
Univex
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2481024
- Zoro #
- G804886838
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.4 lbs
- Fits Brand
- Univex
- Item
- Worm
Description
material: aluminum length: 9 3/4" | 235 mm outer diameter: 2 2/4" | 59 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.