Shop ALLPOINTS
See all product information
Create Account
2531302 Kason 11806Lg0000 Fixture, Cfl Compact For Kason
Mfr # 2531302
Zoro # G204894655
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Height
6 in
Fits Brand
Kason
Width
8 in
Weight
1.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2531302
- Zoro #
- G204894655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 6 in
- Width
- 8 in
Details
- Item
- Kason 11806lg0000 Fixture
- Fits Brand
- Kason
- Weight
- 1.1 lbs
Description
color: clear material: polycarbonate globe voltage: 120 v ac electrical wattage: 26 includes: (5) 1/2"npt conduit ports & (2) tab screws mounts nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.