Shop ALLPOINTS
See all product information
Create Account
2551000 Block, Pusher (1/8") For Shaver Specialty (King Cutter Vegetable/Potato Cutter)
Mfr # 2551000
Zoro # G604881552
product price:Â
$
76.49
/ea
Key Features
Length
3 in
Weight
0.1 lb
Fits Brand
Shaver Specialty
Width
3 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2551000
- Zoro #
- G604881552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Shaver Specialty
- Item
- Pusher Block
Description
color: black material: plastic length: 3 1/8" | 79 mm width: 3 1/8" | 79 mm size: 1/8" | 3 mm thread: 41632 depth: 11/16" | 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.