Shop ALLPOINTS
See all product information
Create Account
2561154 Pad, Touch (Membrane) For Silver King
Mfr # 2561154
Zoro # G104884367
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Width
9 in
Fits Brand
Silver King
Weight
0.01 lb
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561154
- Zoro #
- G104884367
- UPC #
- -
- Country of Origin
- United States
- Item
- Touch Pad
- Fits Brand
- Silver King
- Weight
- 0.01 lb
Description
length: 222 mm | 483 mm | 19" overall | 8 3/4" touchpad width: 1 1/2" | 38 mm