Shop ALLPOINTS
See all product information
Create Account
8010454 Motor - Convectionoven For Jade-Range
- Mfr # 8010454
- Zoro # G504885476
product price:Â
$
1,854.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Fits Brand
Jade-Range
Weight
21.2 lbs
For Use With
Oven
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010454
- Zoro #
- G504885476
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Jade-Range
- Item
- Motor
- Weight
- 21.2 lbs
- For Use With
- Oven
Dimensions
- Height
- 11 in
- Width
- 11 in
- Length
- 11 in
Description
115v/60hz, 1725 rpm, 4.4a, 1/4hp, 1ph, frame = 56yz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.