Shop ALLPOINTS
See all product information
Create Account
2561155 Board, Control, W/ Thermistor For Silver King
Mfr # 2561155
Zoro # G204880269
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
9 in
Width
9 in
Weight
0.2 lb
Fits Brand
Silver King
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2561155
- Zoro #
- G204880269
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.2 lb
- Fits Brand
- Silver King
- Item
- Control Board
Description
length: 7" | 178 mm width: 1 1/2" | 38 mm includes: # 256-1153 thermistor