Shop ALLPOINTS
See all product information
Create Account
26-1340 Cast Iron Meat Grip Assembly with Handle
Mfr # 261340
Zoro # G204879973
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Weight
3.2 lbs
Width
8 in
Height
4 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261340
- Zoro #
- G204879973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 4 in
- Length
- 8 in
Details
- Weight
- 3.2 lbs
- Item
- Meat Grip
Description
cast iron meat grip assembly w/handle, hobart slicer 1612, 1712
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov