Shop ALLPOINTS
See all product information
Create Account
26-1356 No 22 Meat Grinder Knife
Mfr # 261356
Zoro # G904880408
product price:Â
$
41.59
/ea
Key Features
Height
1 in
Length
3 in
Weight
0.2 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261356
- Zoro #
- G904880408
- UPC #
- -
- Country of Origin
- Gambia
- Weight
- 0.2 lb
- Item
- Meat Grinder Knife
Description
#22 premium grinder blade. 1/2" sq. Hole. hole size: 1/2" x 1/2", (12.71 mm) "20" cast into one blade premium grinder attachments #22 grinder plate, 1/8" hole, # 26-1357 #22 grinder plate, 3/16" hole, # 26-1358 #22 grinder plate, 1/4" hole, # 26-1359 #22 grinder plate, 3/8" hole, #26-1360 #22 grinder plate, 1/2" hole, 3 26-1361