Shop ALLPOINTS
See all product information
Create Account
26-3667 9 1/2" Piston and Stem Assembly for Condiment Pumps
Mfr # 263667
Zoro # G504880686
product price:Â
$
42.69
/ea
Key Features
Weight
0.3 lb
Fits Brand
Condiment Pumps
Width
9 in
Length
9 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263667
- Zoro #
- G504880686
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- And Stem
- Fits Brand
- Condiment Pumps
Description
piston & stem assembly, 9-1/2" server condiment pumps old & new style pumps: cp-f, fp, fp-di, fp-v, fp-v-di.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.