Shop ALLPOINTS
See all product information
Create Account
1711183 Timer, 1 Function, 2 Ch, Merlin For Prince Castle
Mfr # 1711183
Zoro # G404889468
product price:Â
$
2,094.99
/ea
Free Shipping & Returns
Key Features
Weight
4 lbs
Fits Brand
Prince Castle
Length
15 in
Width
15 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1711183
- Zoro #
- G404889468
- UPC #
- -
- Country of Origin
- United States
- Weight
- 4 lbs
- Item
- Function Timer
- Fits Brand
- Prince Castle
Description
material: stainless steel length: 124" cord | 3150 mm cord height: 1/2" led digital display | 13 mm led digital display voltage: 120 v ac includes: mounting hardware & cord w/ transformer type: 1 second to 18 hour countdown | 2 channel progr