Shop ALLPOINTS
See all product information
Create Account
261247 Worm For Hobart
- Mfr # 261247
- Zoro # G604887424
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Weight
2.4 lbs
Length
10 in
Width
10 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261247
- Zoro #
- G604887424
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 3 in
Details
- Item
- Worm
- Fits Brand
- Hobart
- Weight
- 2.4 lbs
Description
worm for grinder attachment w/ # 12 hub. square drive 9/16" total length 9 1/8" worm total length 5 1/16" small shaft dia 3/8" small square 7/16" large shaft dia 3/4" max worm dia 2 1/4" includes fiber washer # 32-1103 note: #22 hub uses 3/4" square drive.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.