Shop ALLPOINTS
See all product information
Create Account
262453 Front Burner Venturi For Dynamic Cooking Systems
Mfr # 262453
Zoro # G704895565
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Fits Brand
Dynamic Cooking Systems
Length
7 in
Height
2 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262453
- Zoro #
- G704895565
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Front Burner
- Fits Brand
- Dynamic Cooking Systems
- For Use With
- Range
Description
front burner venturi, steel tube 7" long, 6-1/8" from ctr of gasket holes to end, use # 26-1863 for replacement air shutter, 2" ctrs on gasket. dynamic cooking systems range