Shop ALLPOINTS
See all product information
Create Account
262904 Collar For Hobart
Mfr # 262904
Zoro # G404880779
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Height
1 in
Width
2 in
Fits Brand
Hobart
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262904
- Zoro #
- G404880779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Details
- Item
- Collar
- Fits Brand
- Hobart
- Weight
- 0.4 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov