Shop ALLPOINTS
See all product information
Create Account
263320 Kason 11070000004 Hinge, Surface Mount For Kason
Mfr # 263320
Zoro # G304895569
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
2 in
Fits Brand
Kason
Length
6 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263320
- Zoro #
- G304895569
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 2 in
- Length
- 6 in
Details
- Item
- Mount Kason Hinge
- Fits Brand
- Kason
- Weight
- 0.5 lb
Description
surface mount hinge frame mount has 3 holes, top to bottom centers 2.39". flush mount, 3-1/8" od x 6-1/16" od strap hole centers 2-3/4" kason series 1070 southern pride spx-300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.